HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2217FCT14Z
- Mfr # PHY280-14-20G-HC-V
- Zoro # G322537717
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26620KP, BEHRINGER BE280P25AH, EPPENSTEINER 9280H20SLF000P, EPPENSTEINER 9280H20XLF000P, EPPENSTEINER 9280LAH20SLF000P, EPPENSTEINER 9280LAH20XLF000P, FILTER-X XH02206, FILTREC DHD280F20B, FILTREC DHD280F20V, FILTREC DHD280H20B, FILTREC DHD28
Filter Media
MICROGLASS
Height
13.98
Micron Rating
20
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-20G-HC-V
- Zoro #
- G322537717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- AIRFIL AFKOVL26620KP, BEHRINGER BE280P25AH, EPPENSTEINER 9280H20SLF000P, EPPENSTEINER 9280H20XLF000P, EPPENSTEINER 9280LAH20SLF000P, EPPENSTEINER 9280LAH20XLF000P, FILTER-X XH02206, FILTREC DHD280F20B, FILTREC DHD280F20V, FILTREC DHD280H20B, FILTREC DHD28
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 3045
- OD Top
- 2.72
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.