Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2257FCN10Z
Mfr # PPR30-10-6G-HC-V
Zoro # G822529359
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01883, FILTREC D721G06B, FILTREC D721G06BV, HY-PRO HP171L106MB, HY-PRO HP171L106MV, MAIN FILTER MF0059659, MAIN FILTER MF0059660, NATIONAL FILTERS 102187808, NATIONAL FILTERS 141187196V, PALL HC2257FCN10H, PALL HC2257FCN10Z, PALL HC2257FKN10H,
Filter Media
MICROGLASS
Height
9.61
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-6G-HC-V
- Zoro #
- G822529359
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01883, FILTREC D721G06B, FILTREC D721G06BV, HY-PRO HP171L106MB, HY-PRO HP171L106MV, MAIN FILTER MF0059659, MAIN FILTER MF0059660, NATIONAL FILTERS 102187808, NATIONAL FILTERS 141187196V, PALL HC2257FCN10H, PALL HC2257FCN10Z, PALL HC2257FKN10H,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.99
- OD Top
- 2.36
- OD Bottom
- 2.36