Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8200FUS8H
Mfr # PPL8200-8-10G-V
Zoro # G822504752
product price:Â
$
31.79
/ea
Sold in multiples of 2 for $63.58
Key Features
Replaces OEM Part
DONALDSON DT8200814UM, DONALDSON P174539, DONALDSON P566462, FAIREY ARLON (PARKER) R820H0812A, FAIREY ARLON (PARKER) R820Z0812A, FILTER-MART F82008K12B, FILTER-MART F82008K12V, FILTERSOFT H8208MDBL, FILTERSOFT H8208MDVL, FILTER-X XH01592, FILTER-X XH01593
Filter Media
MICROGLASS
Height
8.19
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-8-10G-V
- Zoro #
- G822504752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- DONALDSON DT8200814UM, DONALDSON P174539, DONALDSON P566462, FAIREY ARLON (PARKER) R820H0812A, FAIREY ARLON (PARKER) R820Z0812A, FILTER-MART F82008K12B, FILTER-MART F82008K12V, FILTERSOFT H8208MDBL, FILTERSOFT H8208MDVL, FILTER-X XH01592, FILTER-X XH01593
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.09
- OD Bottom
- 3.01
- ID Top
- 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.