HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8900FKP13Z

  • Mfr # PPL8900-13-3G-V

  • Zoro # G922518642


product price:  $55.49
/ea

Key Features

Collapse Pressure
365
Height
12.91
Filter Media
MICROGLASS
Micron Rating
3
OD Top
3.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-13-3G-V
Zoro #
G922518642
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Collapse Pressure
365
Filter Media
MICROGLASS
Micron Rating
3
OD Top
3.79
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL3813, BEHRINGER BE89001303A, DONALDSON DT8900135UM, DONALDSON P174524, DONALDSON P566495, EPPENSTEINER 168900TH3SLS000P, EPPENSTEINER 168900TH3SLS000V, EPPENSTEINER 168900TH3XLS000P, EPPENSTEINER 168900TH3XLS000V, FAIREY ARLON (PARKER) R890H1
ID Top
2.2
OD Bottom
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.