HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9401FKZ26H

  • Mfr # PPL9400-26-1G-HC-V

  • Zoro # G122511511


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/1
Filter Media
MICROGLASS
Height
25.87
Collapse Pressure
3045
Micron Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-26-1G-HC-V
Zoro #
G122511511
UPC #
-
Country of Origin
United States

Dimensions

Height
25.87

Details

Beta Ratio 1
200/1
Filter Media
MICROGLASS
Collapse Pressure
3045
Micron Rating
1
OD Top
3.74
ID Top
2.2
Replaces OEM Part
PALL HC9401FCZ26H, PALL HC9401FCZ26Z, PALL HC9401FKZ26H, PALL HC9401FKZ26Z
OD Bottom
3.74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products