HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9601FDN26H
- Mfr # PPL9600-26-6G-HC-V
- Zoro # G822525146
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC9601FCN26H, PALL HC9601FCN26Z, PALL HC9601FDN26H, PALL HC9601FDN26Z, PALL HC9601FKN26H, PALL HC9601FKN26Z
Filter Media
MICROGLASS
Height
26.5
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-26-6G-HC-V
- Zoro #
- G822525146
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PALL HC9601FCN26H, PALL HC9601FCN26Z, PALL HC9601FDN26H, PALL HC9601FDN26Z, PALL HC9601FKN26H, PALL HC9601FKN26Z
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Top
- 1.69
- OD Top
- 3.15
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
Dimensions
- Height
- 26.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.