HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9650FCT6H
- Mfr # PPL9650-6-25G-V
- Zoro # G622501432
product price:Â
$
33.89
/ea
Sold in multiples of 2 for
$67.78
Key Features
Replaces OEM Part
BUSSE HE282, FILTER-X XH04797, FILTREC D663G25A, FILTREC D663G25AV, MAIN FILTER MF0490076, MAIN FILTER MF0575964, PALL HC9650FCT6H, PALL HC9650FCT6Z, PALL HC9650FDT6H, PALL HC9650FDT6Z, PALL HC9650FKT6H, PALL HC9650FKT6Z, PALL HC9650FUT6H, PALL HC9650FUT6
Filter Media
MICROGLASS
Height
6.5
Micron Rating
20
ID Bottom
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-6-25G-V
- Zoro #
- G622501432
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE282, FILTER-X XH04797, FILTREC D663G25A, FILTREC D663G25AV, MAIN FILTER MF0490076, MAIN FILTER MF0575964, PALL HC9650FCT6H, PALL HC9650FCT6Z, PALL HC9650FDT6H, PALL HC9650FDT6Z, PALL HC9650FKT6H, PALL HC9650FKT6Z, PALL HC9650FUT6H, PALL HC9650FUT6
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 1.7
- ID Top
- 1.7
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
Dimensions
- Height
- 6.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.