Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9650FUP13Z
- Mfr # PPL9650-13-3G-V
- Zoro # G322505860
product price:Â
$
40.69
/ea
Key Features
Replaces OEM Part
FILTREC D662G03A, FILTREC D662G03AV, MAIN FILTER MF0059593, MAIN FILTER MF0059594, NATIONAL FILTERS 65133, NATIONAL FILTERS 65133V, PALL HC9650FCP13H, PALL HC9650FCP13Z, PALL HC9650FDP13H, PALL HC9650FDP13Z, PALL HC9650FKP13H, PALL HC9650FKP13Z, PALL HC96
Filter Media
MICROGLASS
Height
13.15
Micron Rating
3
ID Bottom
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-13-3G-V
- Zoro #
- G322505860
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D662G03A, FILTREC D662G03AV, MAIN FILTER MF0059593, MAIN FILTER MF0059594, NATIONAL FILTERS 65133, NATIONAL FILTERS 65133V, PALL HC9650FCP13H, PALL HC9650FCP13Z, PALL HC9650FDP13H, PALL HC9650FDP13Z, PALL HC9650FKP13H, PALL HC9650FKP13Z, PALL HC96
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Bottom
- 1.7
- ID Top
- 1.7
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Top
- 3.12
Dimensions
- Height
- 13.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.