Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9700FDP27H
- Mfr # PPL9700-27-3G-B
- Zoro # G822531048
product price:Â
$
89.89
/ea
Key Features
Replaces OEM Part
BALDWIN PT23282MPG, DONALDSON P568818, FILTER-MART F970027K3B, FILTERSOFT H9727MABL, FILTER-X XH01853, FILTREC D652G03A, HYDAC/HYCON 50327D03BN, HYDAC/HYCON H3K003BN, HY-PRO HPKL273MB, MAIN FILTER MF0059539, NATIONAL FILTERS 1011851013X, NATIONAL FILTERS
Filter Media
MICROGLASS
Height
28.08
Micron Rating
3
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-3G-B
- Zoro #
- G822531048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- BALDWIN PT23282MPG, DONALDSON P568818, FILTER-MART F970027K3B, FILTERSOFT H9727MABL, FILTER-X XH01853, FILTREC D652G03A, HYDAC/HYCON 50327D03BN, HYDAC/HYCON H3K003BN, HY-PRO HPKL273MB, MAIN FILTER MF0059539, NATIONAL FILTERS 1011851013X, NATIONAL FILTERS
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/3
- OD Top
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.