Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FMZ18Z
- Mfr # PSCJ-18-1G-V
- Zoro # G122506586
product price:Â
$
74.49
/ea
Key Features
Replaces OEM Part
FILTER-MART F973518K1V, HY-PRO HPJL181MV, MP FILTRI MP2075, PALL HC9735FDZ18Z, PALL HC9735FKZ18Z, PALL HC9735FMZ18Z, PALL HC9735FUZ18Z
Filter Media
MICROGLASS
Height
18.75
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-18-1G-V
- Zoro #
- G122506586
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973518K1V, HY-PRO HPJL181MV, MP FILTRI MP2075, PALL HC9735FDZ18Z, PALL HC9735FKZ18Z, PALL HC9735FMZ18Z, PALL HC9735FUZ18Z
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.5
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Top
- 3.5
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.