HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9901FKP13H
- Mfr # PPL9900-13-3G-HC-V
- Zoro # G322522553
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99011303A, DONALDSON DT9901135UM, DONALDSON P176136, DONALDSON P566640, EPPENSTEINER 169901H3LL2325TP, FAIREY ARLON (PARKER) R991H1303A, FAIREY ARLON (PARKER) R991Z1303A, FILTER-MART F990113K3B, FILTER-MART F990113K3V, FILTERSOFT H9913MABH, FI
Filter Media
MICROGLASS
Height
13.06
Micron Rating
3
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-13-3G-HC-V
- Zoro #
- G322522553
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE99011303A, DONALDSON DT9901135UM, DONALDSON P176136, DONALDSON P566640, EPPENSTEINER 169901H3LL2325TP, FAIREY ARLON (PARKER) R991H1303A, FAIREY ARLON (PARKER) R991Z1303A, FILTER-MART F990113K3B, FILTER-MART F990113K3V, FILTERSOFT H9913MABH, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.74
- Beta Ratio 1
- 200/3
- ID Top
- 2.21
- OD Bottom
- 3.74
- ID Bottom
- 2.21
- Collapse Pressure
- 3045
Dimensions
- Height
- 13.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.