Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE219AP08Z
- Mfr # PPL219-8-3G-V
- Zoro # G422546169
product price:Â
$
79.49
/ea
Key Features
Replaces OEM Part
DONALDSON P573091, MAIN FILTER MF0594277, PALL UE219AP08H, PALL UE219AP08Z, QUALITY FILTRATION QH219A03V08ST
Filter Media
MICROGLASS
Height
8.75
Micron Rating
3
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-8-3G-V
- Zoro #
- G422546169
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573091, MAIN FILTER MF0594277, PALL UE219AP08H, PALL UE219AP08Z, QUALITY FILTRATION QH219A03V08ST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 150
- ID Top
- 1.11
- OD Bottom
- 2.12
- OD Top
- 2.12
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 8.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.