Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE299AZ13H
- Mfr # PPL299-13-1G-V
- Zoro # G522565503
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 053141, PALL UE299AZ13H, PALL UE299AZ13Z, QUALITY FILTRATION QH299A01V13ST
Filter Media
MICROGLASS
Height
13.76
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL299-13-1G-V
- Zoro #
- G522565503
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053141, PALL UE299AZ13H, PALL UE299AZ13Z, QUALITY FILTRATION QH299A01V13ST
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- ID Top
- 0.96
- OD Bottom
- 2.12
- Collapse Pressure
- 150
- OD Top
- 2.1