HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE319AP40H
- Mfr # PPL319-40-3G-V
- Zoro # G922529624
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Height
40.05
Micron Rating
3
Replaces OEM Part
DONALDSON P573121, MAIN FILTER MF0594360, PALL UE319AP40H, PALL UE319AP40Z, QUALITY FILTRATION QH319A03V40ST
OD Bottom
3.12
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-40-3G-V
- Zoro #
- G922529624
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3
- Replaces OEM Part
- DONALDSON P573121, MAIN FILTER MF0594360, PALL UE319AP40H, PALL UE319AP40Z, QUALITY FILTRATION QH319A03V40ST
- OD Bottom
- 3.12
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 150
- ID Top
- 2.03
- OD Top
- 3.11
Dimensions
- Height
- 40.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.