HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 925803
- Mfr # PPL9700-18-25P-V
- Zoro # G822572065
product price:Â
$
49.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 282480, FILTER-MART 282658, FILTREC D651C25AV, HY-PRO HPKL1825CV, MAIN FILTER MF0059503, NATIONAL FILTERS 10218500020C2X, NATIONAL FILTERS 102187858V, PARKER 925803, PARKER 928329, PUROLATOR/FACET 9700EAL201F2, SWIFT SF97001825CV, WIX D96A25CA
Filter Media
PAPER
Height
18.75
Micron Rating
20
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-25P-V
- Zoro #
- G822572065
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282480, FILTER-MART 282658, FILTREC D651C25AV, HY-PRO HPKL1825CV, MAIN FILTER MF0059503, NATIONAL FILTERS 10218500020C2X, NATIONAL FILTERS 102187858V, PARKER 925803, PARKER 928329, PUROLATOR/FACET 9700EAL201F2, SWIFT SF97001825CV, WIX D96A25CA
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 1.61
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.