HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 928153
- Mfr # PPL9650-8-3G-HC-V
- Zoro # G322538196
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL813AVOKP, BALDWIN H8103, BALDWIN H9103, BEHRINGER BE9651803A, BEHRINGER BE9651803AV, DONALDSON DT965185UM, DONALDSON P169424, DONALDSON P566387, EPPENSTEINER 169651H3LL2212SP, FAIREY ARLON (PARKER) R951H0803A, FAIREY ARLON (PARKER) R951Z0803A
Filter Media
MICROGLASS
Height
8.15
Micron Rating
3
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-8-3G-HC-V
- Zoro #
- G322538196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.15
Details
- Replaces OEM Part
- AIRFIL AFKOVL813AVOKP, BALDWIN H8103, BALDWIN H9103, BEHRINGER BE9651803A, BEHRINGER BE9651803AV, DONALDSON DT965185UM, DONALDSON P169424, DONALDSON P566387, EPPENSTEINER 169651H3LL2212SP, FAIREY ARLON (PARKER) R951H0803A, FAIREY ARLON (PARKER) R951Z0803A
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
- ID Bottom
- 1.69
- Beta Ratio 1
- 200/3
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.