Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 935244
- Mfr # PMH8515-10-3G-HC
- Zoro # G322553298
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2943KP, DONALDSON P560713, EPPENSTEINER 182230H3SLF000P, EPPENSTEINER 182230H3XLF000P, FILTER-MART 050627, FILTER-X XH02413, FILTREC DMD0030F03B, FINN FILTER (PARKER) FC5013A003BS, FINN FILTER (PARKER) FFKPVL15013A3ABS, HYDAC/HYCON 1269241, H
Filter Media
MICROGLASS
Height
10.13
Micron Rating
3
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-3G-HC
- Zoro #
- G322553298
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2943KP, DONALDSON P560713, EPPENSTEINER 182230H3SLF000P, EPPENSTEINER 182230H3XLF000P, FILTER-MART 050627, FILTER-X XH02413, FILTREC DMD0030F03B, FINN FILTER (PARKER) FC5013A003BS, FINN FILTER (PARKER) FFKPVL15013A3ABS, HYDAC/HYCON 1269241, H
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.32
- Beta Ratio 1
- 200/3
- ID Top
- 1.88
- OD Bottom
- 3.3
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.