HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 938215Q
- Mfr # PMH170-16-5G-HC-V
- Zoro # G122512440
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450F05B, FILTREC DLD450F05V, HY-PRO HP28HL166MB, HY-PRO HP28HL166MV, INTERNORMEN 300263, INTERNORMEN 304442, INTERNORMEN 01E4506VGHREP, INTERNORMEN 01E4506VGHREV, MAIN FILTER MF0060677, MAIN FILTER MF0060678, PARKER 938215Q, WIX D53B05FV
Filter Media
MICROGLASS
Height
16.34
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-5G-HC-V
- Zoro #
- G122512440
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450F05B, FILTREC DLD450F05V, HY-PRO HP28HL166MB, HY-PRO HP28HL166MV, INTERNORMEN 300263, INTERNORMEN 304442, INTERNORMEN 01E4506VGHREP, INTERNORMEN 01E4506VGHREV, MAIN FILTER MF0060677, MAIN FILTER MF0060678, PARKER 938215Q, WIX D53B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 16.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.