Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 938226Q
- Mfr # PMH170-9-3G-HC-V
- Zoro # G022529548
product price:Â
$
96.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F03B, FILTREC DLD240F03V, HY-PRO HP28HL93MB, HY-PRO HP28HL93MV, INTERNORMEN 300186, INTERNORMEN 315152, INTERNORMEN 01E2403VGHREP, INTERNORMEN 01E2403VGHREV, JURA FILTRATION SH65085, MAIN FILTER MF0060601, MAIN FILTER MF0060602, PARKER 93822
Filter Media
MICROGLASS
Height
9.06
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-3G-HC-V
- Zoro #
- G022529548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FILTREC DLD240F03B, FILTREC DLD240F03V, HY-PRO HP28HL93MB, HY-PRO HP28HL93MV, INTERNORMEN 300186, INTERNORMEN 315152, INTERNORMEN 01E2403VGHREP, INTERNORMEN 01E2403VGHREV, JURA FILTRATION SH65085, MAIN FILTER MF0060601, MAIN FILTER MF0060602, PARKER 93822
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.