Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 941461
- Mfr # PSCN-8-3G-HC-V
- Zoro # G122514543
product price:Â
$
54.49
/ea
Key Features
Replaces OEM Part
DONALDSON P572305, FILTER-MART 051457, FILTER-MART 284254, FILTREC WG538, HYDAC/HYCON 02085863, HYDAC/HYCON 50908D03BH, HYDAC/HYCON 50908D03BHV, HY-PRO HPNSXL103MB, HY-PRO HPNSXL103MV, MAIN FILTER MF0066130, NATIONAL FILTERS 110131, PARKER 941461, SCHROED
Filter Media
MICROGLASS
Height
8.03
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCN-8-3G-HC-V
- Zoro #
- G122514543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.03
Details
- Replaces OEM Part
- DONALDSON P572305, FILTER-MART 051457, FILTER-MART 284254, FILTREC WG538, HYDAC/HYCON 02085863, HYDAC/HYCON 50908D03BH, HYDAC/HYCON 50908D03BHV, HY-PRO HPNSXL103MB, HY-PRO HPNSXL103MV, MAIN FILTER MF0066130, NATIONAL FILTERS 110131, PARKER 941461, SCHROED
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.76
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.