HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01096
- Mfr # PPR31-13-40SS-V
- Zoro # G322559818
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01932, FILTRATION GROUP T1954DN3040, FILTREC D731T40A, FILTREC D731T40AV, HY-PRO HP340L1340WB, HY-PRO HP340L1340WV, MAIN FILTER MF0059743, MAIN FILTER MF0059744, PARKER G01096, PARKER G01116, WIX D04B40TAV
Filter Media
304 SS WIRE
Height
12.62
Micron Rating
40
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-40SS-V
- Zoro #
- G322559818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- FILTER-X XH01932, FILTRATION GROUP T1954DN3040, FILTREC D731T40A, FILTREC D731T40AV, HY-PRO HP340L1340WB, HY-PRO HP340L1340WV, MAIN FILTER MF0059743, MAIN FILTER MF0059744, PARKER G01096, PARKER G01116, WIX D04B40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.88
- OD Top
- 3.6
- Collapse Pressure
- 305
- OD Bottom
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.