HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01334
- Mfr # PPR30-10-25SS-V
- Zoro # G322528760
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282665, FILTER-X XH01889, FILTREC D721T25A, FILTREC D721T25AV, HY-PRO HP170L1025WB, HY-PRO HP170L1025WV, JURA FILTRATION SH51123, MAIN FILTER MF0059681, MAIN FILTER MF0059682, PARKER 925832, PARKER G01314, PARKER G01314Q, PARKER G01334, PUROLA
Filter Media
304 SS WIRE
Height
9.61
Micron Rating
25
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-25SS-V
- Zoro #
- G322528760
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282665, FILTER-X XH01889, FILTREC D721T25A, FILTREC D721T25AV, HY-PRO HP170L1025WB, HY-PRO HP170L1025WV, JURA FILTRATION SH51123, MAIN FILTER MF0059681, MAIN FILTER MF0059682, PARKER 925832, PARKER G01314, PARKER G01314Q, PARKER G01334, PUROLA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.36
- OD Bottom
- 2.34
- ID Top
- 0.99
- Collapse Pressure
- 305
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.