Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02862
- Mfr # PMH8515-10-3G
- Zoro # G322507116
product price:Â
$
57.65
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2943, DONALDSON DT0805UM, DONALDSON P174295, DONALDSON P567097, EPPENSTEINER 182130H3SLE000P, EPPENSTEINER 182130H3XLE000P, FILTER-MART 050642, FILTER-X XH02409, FILTRATION GROUP M0030DN2003, FILTREC DMD0030E03B, FINN FILTER (PARKER) FC5013F0
Filter Media
MICROGLASS
Height
10.04
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-3G
- Zoro #
- G322507116
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2943, DONALDSON DT0805UM, DONALDSON P174295, DONALDSON P567097, EPPENSTEINER 182130H3SLE000P, EPPENSTEINER 182130H3XLE000P, FILTER-MART 050642, FILTER-X XH02409, FILTRATION GROUP M0030DN2003, FILTREC DMD0030E03B, FINN FILTER (PARKER) FC5013F0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Top
- 3.32
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.