HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02889
- Mfr # PMH126-4-20P-HC-V
- Zoro # G022474343
product price:Â
$
40.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840P25C000P, FILTER-X XH02516, FILTREC DMD126D20B, FILTREC DMD126D20V, JURA FILTRATION SH64267, MAHLE 852126MICVST25, MAIN FILTER MF0061258, MAIN FILTER MF0061259, NATIONAL FILTERS 106110890, NATIONAL FILTERS 131110890, NATIONAL FILTERS 1411
Filter Media
PAPER
Height
4.45
Micron Rating
20
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-20P-HC-V
- Zoro #
- G022474343
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840P25C000P, FILTER-X XH02516, FILTREC DMD126D20B, FILTREC DMD126D20V, JURA FILTRATION SH64267, MAHLE 852126MICVST25, MAIN FILTER MF0061258, MAIN FILTER MF0061259, NATIONAL FILTERS 106110890, NATIONAL FILTERS 131110890, NATIONAL FILTERS 1411
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.01
Dimensions
- Height
- 4.45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.