HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02948
- Mfr # PMH087-8-3G-B
- Zoro # G022486452
product price:Â
$
85.19
/ea
Key Features
Replaces OEM Part
FILTREC DMD087E03B, HY-PRO HPM87L83MB, HY-PRO HPM87L83MV, ILVA 7122074, MAHLE 852087SM3, MAHLE 852087SMX3, MAIN FILTER MF0061199, PARKER G02948
Filter Media
MICROGLASS
Height
7.6
Micron Rating
3
OD Bottom
6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH087-8-3G-B
- Zoro #
- G022486452
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD087E03B, HY-PRO HPM87L83MB, HY-PRO HPM87L83MV, ILVA 7122074, MAHLE 852087SM3, MAHLE 852087SMX3, MAIN FILTER MF0061199, PARKER G02948
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 6.3
- ID Top
- 4.33
- Beta Ratio 1
- 200/3
- OD Top
- 6.3
- ID Bottom
- 4.33
- Collapse Pressure
- 305
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.