Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02954
- Mfr # PMH087-8-100SS-B
- Zoro # G022558074
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02482, FILTREC DMD087B100B, HY-PRO HPM87L8100WB, HY-PRO HPM87L8100WV, INTERNORMEN 306735, INTERNORMEN 04852087100G16BO, MAHLE 852087DRG100, MAIN FILTER MF0061191, PARKER G02954, SEPARATION TECHNOLOGIES ST1647, STAUFF LL100B100B, STAUFF LL100B10
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
100
ID Bottom
4.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH087-8-100SS-B
- Zoro #
- G022558074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTER-X XH02482, FILTREC DMD087B100B, HY-PRO HPM87L8100WB, HY-PRO HPM87L8100WV, INTERNORMEN 306735, INTERNORMEN 04852087100G16BO, MAHLE 852087DRG100, MAIN FILTER MF0061191, PARKER G02954, SEPARATION TECHNOLOGIES ST1647, STAUFF LL100B100B, STAUFF LL100B10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Bottom
- 4.33
- ID Top
- 4.33
- OD Top
- 6.3
- OD Bottom
- 6.3
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.