HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03079
- Mfr # PFC60-6-10P-V
- Zoro # G822509702
product price:Â
$
20.75
/ea
Sold in multiples of 2 for
$41.50
Key Features
Replaces OEM Part
EPPENSTEINER 9110P10A000P, FILTER-MART 010541, FILTER-X XH02105, FILTREC DHD110D10B, FILTREC DHD110D10V, HYDAC/HYCON 0110D010P, HYDAC/HYCON 0110D010PV, MAHLE 7888662, MAHLE 890003MIC10NBR, MAIN FILTER MF0060034, MAIN FILTER MF0060035, NATIONAL FILTERS 185
Filter Media
PAPER
Height
6.18
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-10P-V
- Zoro #
- G822509702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 9110P10A000P, FILTER-MART 010541, FILTER-X XH02105, FILTREC DHD110D10B, FILTREC DHD110D10V, HYDAC/HYCON 0110D010P, HYDAC/HYCON 0110D010PV, MAHLE 7888662, MAHLE 890003MIC10NBR, MAIN FILTER MF0060034, MAIN FILTER MF0060035, NATIONAL FILTERS 185
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.