Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03086
- Mfr # PHY110-6-5G-V
- Zoro # G922464680
product price:Â
$
27.45
/ea
Sold in multiples of 2 for
$54.90
Key Features
Height
6.02
Micron Rating
5
Collapse Pressure
435
OD Top
1.85
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-5G-V
- Zoro #
- G922464680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Top
- 1.85
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.87
- Replaces OEM Part
- AIRFIL AFKOVL2675, BALDWIN PT23038MPG, BEHRINGER BE110P06A, BEHRINGER BE110P06AV, DONALDSON DT0110D8UM, DONALDSON P170602, DONALDSON P566659, EPPENSTEINER 9110H6XLA000P, EPPENSTEINER 9110LAH6SLA000P, EPPENSTEINER 9110LAH6XLA000P, EPPENSTEINER E400HL110H6L
- OD Bottom
- 1.85
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.