Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03119
Mfr # PFC160-5-5G-HC-V
Zoro # G322506829
product price:Â
$
52.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9160H6SLF000P, EPPENSTEINER E400HL160H62, FILTER-X XH02154, FILTREC DHD160F05B, FILTREC DHD160F05V, HYDAC/HYCON 0160D005BH, HYDAC/HYCON 0160D005BHV, HY-PRO HP16DHL56MSB, HY-PRO HP16DHL56MSV, MAIN FILTER MF0060133, MAIN FILTER MF0060134, NATIO
Filter Media
MICROGLASS
Height
5.08
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-5G-HC-V
- Zoro #
- G322506829
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160H6SLF000P, EPPENSTEINER E400HL160H62, FILTER-X XH02154, FILTREC DHD160F05B, FILTREC DHD160F05V, HYDAC/HYCON 0160D005BH, HYDAC/HYCON 0160D005BHV, HY-PRO HP16DHL56MSB, HY-PRO HP16DHL56MSV, MAIN FILTER MF0060133, MAIN FILTER MF0060134, NATIO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 3045