HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03149
- Mfr # PFC160-7-10G-HC-V
- Zoro # G822509672
product price:Â
$
73.55
/ea
Key Features
Replaces OEM Part
BEHRINGER BE240P12AHR, CARQUEST 84879, EPPENSTEINER 9240H10SLF000P, EPPENSTEINER E400HL240H102, FILTER-MART 050416, FILTER-X XH02182, FILTREC DHD240F10B, FILTREC DHD240F10B4, FILTREC DHD240F10V, FILTREC DHD240F10V4, HYDAC/HYCON 02061984, HYDAC/HYCON 20619
Filter Media
MICROGLASS
Height
7.4
Micron Rating
10
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-10G-HC-V
- Zoro #
- G822509672
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE240P12AHR, CARQUEST 84879, EPPENSTEINER 9240H10SLF000P, EPPENSTEINER E400HL240H102, FILTER-MART 050416, FILTER-X XH02182, FILTREC DHD240F10B, FILTREC DHD240F10B4, FILTREC DHD240F10V, FILTREC DHD240F10V4, HYDAC/HYCON 02061984, HYDAC/HYCON 20619
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 7.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.