Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D25A60BV
- Mfr # PEP20020-10-60SS-V
- Zoro # G522488291
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562008, EPPENSTEINER 20030G60A000P, FILTRATION GROUP E20030DN3060, FILTRATION GROUP E20030DN3060FPM, FILTREC DVD20030B60B, FILTREC DVD20030B60V, HY-PRO HP67NL1060WB, HY-PRO HP67NL1060WV, MAIN FILTER MF0576874, MAIN FILTER MF0576875, REXROTH 200
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
60
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-60SS-V
- Zoro #
- G522488291
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562008, EPPENSTEINER 20030G60A000P, FILTRATION GROUP E20030DN3060, FILTRATION GROUP E20030DN3060FPM, FILTREC DVD20030B60B, FILTREC DVD20030B60V, HY-PRO HP67NL1060WB, HY-PRO HP67NL1060WV, MAIN FILTER MF0576874, MAIN FILTER MF0576875, REXROTH 200
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.15
- Collapse Pressure
- 435
- OD Top
- 3.15
- ID Top
- 1.66
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.