Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03375
- Mfr # PFA170-3-10G-V
- Zoro # G822482197
product price:Â
$
26.35
/ea
Sold in multiples of 2 for
$52.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL9210, BALDWIN PT23031MPG, DONALDSON DT0170114UM, DONALDSON P560705, DONALDSON P567007, FAIREY ARLON (PARKER) 170L105A, FAIREY ARLON (PARKER) 170L122A, FAIREY ARLON (PARKER) 170P105A, FAIREY ARLON (PARKER) 170Z105A, FAIREY ARLON (PARKER) 170Z1
Filter Media
MICROGLASS
Height
2.62
Micron Rating
10
OD Top
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-3-10G-V
- Zoro #
- G822482197
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL9210, BALDWIN PT23031MPG, DONALDSON DT0170114UM, DONALDSON P560705, DONALDSON P567007, FAIREY ARLON (PARKER) 170L105A, FAIREY ARLON (PARKER) 170L122A, FAIREY ARLON (PARKER) 170P105A, FAIREY ARLON (PARKER) 170Z105A, FAIREY ARLON (PARKER) 170Z1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.18
- OD Bottom
- 2.18
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/13
- ID Top
- 0.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.