Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04265
- Mfr # PFC770-5-20G-V
- Zoro # G122521251
product price:Â
$
49.85
/ea
Key Features
Replaces OEM Part
FILTREC D770G25A, FILTREC D770G25AV, HY-PRO HP290L620MB, HY-PRO HP290L620MV, JURA FILTRATION SH51201, MAIN FILTER MF0059831, MAIN FILTER MF0059832, PARKER G03768, PARKER G03806, PARKER G04261, PARKER G04265, WIX D08B25GAV
Filter Media
MICROGLASS
Height
5.32
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-5-20G-V
- Zoro #
- G122521251
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D770G25A, FILTREC D770G25AV, HY-PRO HP290L620MB, HY-PRO HP290L620MV, JURA FILTRATION SH51201, MAIN FILTER MF0059831, MAIN FILTER MF0059832, PARKER G03768, PARKER G03806, PARKER G04261, PARKER G04265, WIX D08B25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 2.64
- ID Top
- 1
- OD Bottom
- 2.64
- Collapse Pressure
- 305
Dimensions
- Height
- 5.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.