HYDRAULIC FILTER - PRESSURE LINE FOR PARKER MXW220
- Mfr # PMH41-10-25G
- Zoro # G122518961
product price:Â
$
44.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL463325, FAIREY ARLON (PARKER) MXW2CC25, FAIREY ARLON (PARKER) MXW2GDL20, FILTER-MART 051249, FILTER-X XH01673, FILTREC D411G25, FLEETGUARD (CUMMINS) HF35143, HY-PRO HPMX2L1025M, MAHLE MX41EAL2022, MAHLE MX41EAL2522, MAIN FILTER MF0059258, PAR
Filter Media
MICROGLASS
Height
9.8
Micron Rating
20
ID Top
1.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-10-25G
- Zoro #
- G122518961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- AIRFIL AFPOVL463325, FAIREY ARLON (PARKER) MXW2CC25, FAIREY ARLON (PARKER) MXW2GDL20, FILTER-MART 051249, FILTER-X XH01673, FILTREC D411G25, FLEETGUARD (CUMMINS) HF35143, HY-PRO HPMX2L1025M, MAHLE MX41EAL2022, MAHLE MX41EAL2522, MAIN FILTER MF0059258, PAR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.06
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.34
- Collapse Pressure
- 250
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.