HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PR2842
- Mfr # PMH8505-7-10G-HC
- Zoro # G622540967
product price:Â
$
54.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29110KP, EPPENSTEINER 183208H10SLF000P, EPPENSTEINER 183208H10XLF000P, FILTER-MART 050670, FILTER-X XH02355, FILTREC DMD0008F10B, HYDAC/HYCON 1269231, HYDAC/HYCON 2080D10BH, HY-PRO HP251L710M, INTERNORMEN 301043, INTERNORMEN 04PI320810VGHREO,
Filter Media
MICROGLASS
Height
6.77
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-10G-HC
- Zoro #
- G622540967
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29110KP, EPPENSTEINER 183208H10SLF000P, EPPENSTEINER 183208H10XLF000P, FILTER-MART 050670, FILTER-X XH02355, FILTREC DMD0008F10B, HYDAC/HYCON 1269231, HYDAC/HYCON 2080D10BH, HY-PRO HP251L710M, INTERNORMEN 301043, INTERNORMEN 04PI320810VGHREO,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 1.78
Dimensions
- Height
- 6.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.