HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PR3210
- Mfr # PHY660-13-5G-HC-V
- Zoro # G322546856
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2695KP, BEHRINGER BE660P06AH, BEHRINGER BE660P06AHV, EPPENSTEINER 9660H6XLF000P, EPPENSTEINER 9660LAH6SLF000P, EPPENSTEINER 9660LAH6XLF000P, EPPENSTEINER E400HL660H62LLLA, FILTER-MART 050105, FILTER-X XH02319, FILTREC DHD660H05B, FILTREC DHD6
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY660-13-5G-HC-V
- Zoro #
- G322546856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- AIRFIL AFKOVL2695KP, BEHRINGER BE660P06AH, BEHRINGER BE660P06AHV, EPPENSTEINER 9660H6XLF000P, EPPENSTEINER 9660LAH6SLF000P, EPPENSTEINER 9660LAH6XLF000P, EPPENSTEINER E400HL660H62LLLA, FILTER-MART 050105, FILTER-X XH02319, FILTREC DHD660H05B, FILTREC DHD6
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.56
- Collapse Pressure
- 3045
- ID Top
- 1.9
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.