Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PXWL4A10
Mfr # PFAPL3-15-10G
Zoro # G422562527
product price:Â
$
46.79
/ea
Key Features
Replaces OEM Part
PARKER 937894Q, PARKER PXWL4A10
Filter Media
MICROGLASS
Height
14.5
Micron Rating
10
OD Top
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPL3-15-10G
- Zoro #
- G422562527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.5
Details
- Replaces OEM Part
- PARKER 937894Q, PARKER PXWL4A10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.09
- Collapse Pressure
- 75
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.09
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.