HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PXWL4A20
- Mfr # PFAPL3-15-20G
- Zoro # G922549639
product price:Â
$
46.79
/ea
Key Features
Replaces OEM Part
PARKER 937897Q, PARKER PXWL4A20
Height
14.5
Micron Rating
20
OD Bottom
3.09
OD Top
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFAPL3-15-20G
- Zoro #
- G922549639
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PARKER 937897Q, PARKER PXWL4A20
- Micron Rating
- 20
- OD Bottom
- 3.09
- OD Top
- 3.09
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- ID Top
- 1.7
- Collapse Pressure
- 75
Dimensions
- Height
- 14.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.