HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 1427EAM753N1
- Mfr # PMH127-7-60SS-V
- Zoro # G322514053
product price:Â
$
99.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880G60G000P, FILTER-X XH02534, FILTREC DMD127B60B, FILTREC DMD127B60V, HY-PRO HP127NL760WB, HY-PRO HP127NL760WV, INTERNORMEN 303345, INTERNORMEN 0485212760G16EP, INTERNORMEN 0485212760G16EV, JURA FILTRATION SH64086, MAHLE 852127DRG60, MAIN F
Filter Media
304 SS WIRE
Height
7
Micron Rating
60
ID Top
1.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-60SS-V
- Zoro #
- G322514053
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880G60G000P, FILTER-X XH02534, FILTREC DMD127B60B, FILTREC DMD127B60V, HY-PRO HP127NL760WB, HY-PRO HP127NL760WV, INTERNORMEN 303345, INTERNORMEN 0485212760G16EP, INTERNORMEN 0485212760G16EV, JURA FILTRATION SH64086, MAHLE 852127DRG60, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.27
- OD Bottom
- 2.01
- OD Top
- 2.01
- Collapse Pressure
- 145
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.