Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 30P0EAM252N1
Mfr # PPR30-6-25G-V
Zoro # G022482621
product price:Â $52.45
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL31120, BALDWIN PT8974MPG, DONALDSON DT25P125UM, DONALDSON P170066, DONALDSON P567044, FILTER-MART 051230, FILTER-MART 288530, FILTER-X XH01872, FILTREC D720G25A, FILTREC D720G25AV, HY-PRO HP170L525MB, HY-PRO HP170L525MV, HY-PRO HP266L520MB, H
Filter Media
MICROGLASS
Height
5.35
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-6-25G-V
- Zoro #
- G022482621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35
Details
- Replaces OEM Part
- AIRFIL AFKOVL31120, BALDWIN PT8974MPG, DONALDSON DT25P125UM, DONALDSON P170066, DONALDSON P567044, FILTER-MART 051230, FILTER-MART 288530, FILTER-X XH01872, FILTREC D720G25A, FILTREC D720G25AV, HY-PRO HP170L525MB, HY-PRO HP170L525MV, HY-PRO HP266L520MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
- OD Bottom
- 2.34
- ID Top
- 0.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.