
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAH124N2
Mfr # PPR38-13-10G-HC-V
Zoro # G922534109
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G10B, FILTREC D781G10BV, HY-PRO HP391L1410MB, HY-PRO HP391L1410MV, JURA FILTRATION SH51236, MAIN FILTER MF0419118, MAIN FILTER MF0419120, PARKER G04332, PARKER G04336, PUROLATOR/FACET 38P0EAH124F2, PUROLATOR/FACET 38P0EAH124N2, SCHUPP HY19256,
Height
12.64
Micron Rating
10
OD Top
3.74
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPR38-13-10G-HC-V
Zoro #
G922534109
UPC #
-
Country of Origin
United States
Dimensions
Height
12.64
Details
Replaces OEM Part
FILTREC D781G10B, FILTREC D781G10BV, HY-PRO HP391L1410MB, HY-PRO HP391L1410MV, JURA FILTRATION SH51236, MAIN FILTER MF0419118, MAIN FILTER MF0419120, PARKER G04332, PARKER G04336, PUROLATOR/FACET 38P0EAH124F2, PUROLATOR/FACET 38P0EAH124N2, SCHUPP HY19256,
Micron Rating
10
OD Top
3.74
Filter Media
MICROGLASS
Collapse Pressure
3045
ID Top
1.77
OD Bottom
3.74
Beta Ratio 1
200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.