Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 5900EAM062N1
- Mfr # PMH059-6-5G-B
- Zoro # G322547235
product price:Â
$
64.69
/ea
Key Features
Replaces OEM Part
FILTREC DMD059E05B, MAIN FILTER MF0422792, PUROLATOR/FACET 5900EAM062N1, WIX D67B05EB
Filter Media
MICROGLASS
Height
6.06
Micron Rating
5
OD Bottom
4.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH059-6-5G-B
- Zoro #
- G322547235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.06
Details
- Replaces OEM Part
- FILTREC DMD059E05B, MAIN FILTER MF0422792, PUROLATOR/FACET 5900EAM062N1, WIX D67B05EB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 4.53
- ID Bottom
- 2.55
- OD Top
- 4.53
- ID Top
- 2.55
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.