Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN2606UMV
- Mfr # PHY1320-26-5G-V
- Zoro # G122541310
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320G05B, FILTREC DHD1320G05V, HYDAC/HYCON 1320D005BN3HC, HYDAC/HYCON 1320D005BN3HCV, HYDAC/HYCON 1320D005BNHC, HYDAC/HYCON 1320D005BNHC2, HYDAC/HYCON 1320D005BNHCV, HY-PRO HP33DNL266MB, HY-PRO HP33DNL266MV, INTERNORMEN 021320D6VG30HCEP, INTERN
Filter Media
MICROGLASS
Height
25.63
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY1320-26-5G-V
- Zoro #
- G122541310
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD1320G05B, FILTREC DHD1320G05V, HYDAC/HYCON 1320D005BN3HC, HYDAC/HYCON 1320D005BN3HCV, HYDAC/HYCON 1320D005BNHC, HYDAC/HYCON 1320D005BNHC2, HYDAC/HYCON 1320D005BNHCV, HY-PRO HP33DNL266MB, HY-PRO HP33DNL266MV, INTERNORMEN 021320D6VG30HCEP, INTERN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Top
- 3.56
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.9
- OD Bottom
- 3.56
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.