Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 5900EAM101N1
- Mfr # PMH059-6-10P-B
- Zoro # G422505302
product price:Â
$
36.69
/ea
Sold in multiples of 2 for
$73.38
Key Features
Replaces OEM Part
FILTER-X XH02470, FILTREC DMD059L10B, MAHLE 852059MIC10, MAIN FILTER MF0061167, PARKER G02911, PUROLATOR/FACET 5900EAM101N1, STAUFF LL045L10B, STAUFF LL045L10B2, STAUFF LL45L10B, STAUFF LL45L10B2, WIX D67B10LB
Filter Media
PAPER
Height
6.06
Micron Rating
10
OD Bottom
4.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-10P-B
- Zoro #
- G422505302
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02470, FILTREC DMD059L10B, MAHLE 852059MIC10, MAIN FILTER MF0061167, PARKER G02911, PUROLATOR/FACET 5900EAM101N1, STAUFF LL045L10B, STAUFF LL045L10B2, STAUFF LL45L10B, STAUFF LL45L10B2, WIX D67B10LB
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 4.53
- Collapse Pressure
- 435
- OD Top
- 4.53
- ID Bottom
- 2.55
- ID Top
- 2.55
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.