Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 6100EAL753N1
- Mfr # PPL9700-9-60SS-B
- Zoro # G322509608
product price:Â
$
61.45
/ea
Key Features
Replaces OEM Part
BALDWIN PT9511, CARQUEST 84845, DONALDSON P173781, FILTER-MART 060041, FILTER-X XH01838, FILTREC D650T60A, FLEETGUARD (CUMMINS) HF8023, FLOW EZY 658302, HYDAC/HYCON 2059808, HYDAC/HYCON 50309D74W, HYDAC/HYCON HK074W, MAIN FILTER MF0059494, NAPA 7845, NATI
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
60
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-60SS-B
- Zoro #
- G322509608
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9511, CARQUEST 84845, DONALDSON P173781, FILTER-MART 060041, FILTER-X XH01838, FILTREC D650T60A, FLEETGUARD (CUMMINS) HF8023, FLOW EZY 658302, HYDAC/HYCON 2059808, HYDAC/HYCON 50309D74W, HYDAC/HYCON HK074W, MAIN FILTER MF0059494, NAPA 7845, NATI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.8
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.