Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 8200EAL202N1
- Mfr # PPL8200-8-25G-V
- Zoro # G322500667
product price:Â
$
31.79
/ea
Sold in multiples of 2 for
$63.58
Key Features
Replaces OEM Part
DONALDSON DT8200825UM, DONALDSON P174540, DONALDSON P566463, FAIREY ARLON (PARKER) R820H0825A, FAIREY ARLON (PARKER) R820Z0825A, FILTER-MART F82008K25B, FILTER-MART F82008K25V, FILTERSOFT H8208MFBL, FILTERSOFT H8208MFVL, FILTER-X XH01594, FILTER-X XH01595
Filter Media
MICROGLASS
Height
8.19
Micron Rating
20
OD Bottom
3.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-8-25G-V
- Zoro #
- G322500667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- DONALDSON DT8200825UM, DONALDSON P174540, DONALDSON P566463, FAIREY ARLON (PARKER) R820H0825A, FAIREY ARLON (PARKER) R820Z0825A, FILTER-MART F82008K25B, FILTER-MART F82008K25V, FILTERSOFT H8208MFBL, FILTERSOFT H8208MFVL, FILTER-X XH01594, FILTER-X XH01595
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.01
- Beta Ratio 1
- 200/20
- ID Top
- 1.5
- Collapse Pressure
- 305
- OD Top
- 3.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.