Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 8900EAL201N3
- Mfr # PPL8900-16-25P-V
- Zoro # G822567061
product price:Â
$
55.55
/ea
Key Features
Replaces OEM Part
FILTREC D614C25, FILTREC D614C25V, MAIN FILTER MF0417400, MAIN FILTER MF0417402, PUROLATOR/FACET 8900EAL201F3, PUROLATOR/FACET 8900EAL201N3, WIX D86A25CV
Filter Media
PAPER
Height
16.94
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-16-25P-V
- Zoro #
- G822567061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.94
Details
- Replaces OEM Part
- FILTREC D614C25, FILTREC D614C25V, MAIN FILTER MF0417400, MAIN FILTER MF0417402, PUROLATOR/FACET 8900EAL201F3, PUROLATOR/FACET 8900EAL201N3, WIX D86A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.2
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.