HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9400EAL062F3

  • Mfr # PPL9400-39-6G-V

  • Zoro # G922531672


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Height
38.82
Collapse Pressure
365
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-39-6G-V
Zoro #
G922531672
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Collapse Pressure
365
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Micron Rating
5
OD Top
3.79
ID Top
2.21
ID Bottom
2.21
Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
OD Bottom
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.