Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL201F3
- Mfr # PPL9600-13-25P-V
- Zoro # G022490060
product price:Â
$
34.15
/ea
Sold in multiples of 2 for
$68.30
Key Features
Replaces OEM Part
FILTER-X XH01477, FILTREC D142C25A, FILTREC D142C25AV, MAIN FILTER MF0058791, MAIN FILTER MF0058792, OMT CHP627C25XN, PUROLATOR/FACET 9600EAL201F3, PUROLATOR/FACET 9600EAL201N3, SOFIMA CCH803CV1, SOFIMA CH803CV11, SWIFT SF96001320C, SWIFT SF96001320CV, TA
Filter Media
PAPER
Height
12.96
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-25P-V
- Zoro #
- G022490060
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01477, FILTREC D142C25A, FILTREC D142C25AV, MAIN FILTER MF0058791, MAIN FILTER MF0058792, OMT CHP627C25XN, PUROLATOR/FACET 9600EAL201F3, PUROLATOR/FACET 9600EAL201N3, SOFIMA CCH803CV1, SOFIMA CH803CV11, SWIFT SF96001320C, SWIFT SF96001320CV, TA
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- ID Top
- 1.7
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.12
- OD Top
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.