Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAH064N2
Mfr # PPL9700-18-6G-HC-V
Zoro # G322510154
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651G06B, FILTREC D651G06BV, HYDAC/HYCON H2KX005BH, HYDAC/HYCON H2KX005BHV, HY-PRO HPK3L186MB, HY-PRO HPK3L186MV, MAIN FILTER MF0059515, MAIN FILTER MF0059516, NATIONAL FILTERS PPL9700186GHCVNB, PALL HC9701FCN18H, PALL HC9701FCN18Z, PALL HC9701FUN
Filter Media
MICROGLASS
Height
18.47
Micron Rating
5
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-6G-HC-V
- Zoro #
- G322510154
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651G06B, FILTREC D651G06BV, HYDAC/HYCON H2KX005BH, HYDAC/HYCON H2KX005BHV, HY-PRO HPK3L186MB, HY-PRO HPK3L186MV, MAIN FILTER MF0059515, MAIN FILTER MF0059516, NATIONAL FILTERS PPL9700186GHCVNB, PALL HC9701FCN18H, PALL HC9701FCN18Z, PALL HC9701FUN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.74
- ID Bottom
- 1.64
- Collapse Pressure
- 3045
- ID Top
- 1.64
- OD Top
- 3.74
- Beta Ratio 1
- 200/4.5